Beli Gerinda Cas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- METABO Cordless Angle GrinderDeskripsi:-Unique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiency -Slim design for prolonged comfort when working overhead or in areas with limited space -Fast brake system for highest user safety stops the disc within a matter of seconds after switching off -Metabo Quick for tool-free disc change by means of a quick-locking nut -Tool-free adjustable guard; twist-proof -Battery pack can be swivelled for better access in hard to reach places -Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after battery pack change -Detachable dust protection filter protects motor from coarse particles -LiHD battery pack for ultimate performance, extremely long runtime and service life -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack. -Battery packs with capacity display for checking the charge statusatribut:
- Type of Battery: Li-Power
- Battery Voltage (V): 18
- Grinding Wheel (mm): 125
- Grinding with Sandpaper (m/s2): 2.5
- Spindle Thread: M 14
- Uncertainty of Measurement K (dB(A)): 3
- Uncertainty of Measurement K (m/s²): 1.5
- Union Cup Brush Twisted Knot KC Series (Sikat Mangkok Kepang)Deskripsi:Sikat Kawat Mangkok Twist Knot (untuk gerinda tangan berkecepatan tinggi)Sikat twist knot ini dirancang untuk membersihkan permukaan yang susah dibersihkan. Sikat ini tahan korosi dan desain twist knot sikat ini mempercepat perontokkan karat, cat, dan kerak. Bisa digunakan dengan gerinda tangan. Cocok untuk menghilangkan kerak, deburring, dan persiapan/pembersihan welding seam.atribut:
- Material: Steel 0.5mm
- Sherwood Straight Flute Tap BSF HSS GTDeskripsi:IS0 529 - Straight Flute - Sets of Three. 1 each, taper, second and plug lead. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Chamfer: Plug
- Finish/Coating: Bright
- Tap Type: Straight Flute
- Thread Standard: BSF
- Material: High Speed Steel
- Sherwood Straight Flute Tap BSPF HSS GTDeskripsi:IS0 529 - Straight Flute - Sets of Three. 1 each, taper, second and plug lead. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Chamfer: Plug
- Finish/Coating: Bright
- Tap Type: Straight Flute
- Thread Standard: BSPF
- Material: High Speed Steel
- Cromwell Order Number: SHR0852050D
- Sherwood Straight Flute Tap BSW HSS GTDeskripsi:ISO 529 - Straight Flute - Sets of Three. 1 each, taper, second and plug lead. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Chamfer: Plug
- Finish/Coating: Bright
- Tap Type: Straight Flute
- Thread Standard: BSW
- Material: High Speed Steel
- METABO Cordless DrillDeskripsi:-Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- METABO Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:-Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- DORMER Straight Shank Jobber Drill (Mata Bor Lurus)Deskripsi:For removing material to create holes on a surface.atribut:
- Material: HSS (High Speed Steel)
- Union Mounted Wheel Brush Wire (SW) (Mata Bor Sikat Kawat)atribut:
- Arbor Hole/Shank (mm): 6
- Union Cup Brush Steel Wire (CA) (Sikat Mangkok)Deskripsi:CA-Type Cup Brushes (electric tools), Aggressive type.
Daftar Harga Gerinda Cas Terbaru October 2026
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| Union Cup Brush Stainless Steel Wire (CAS) (Sikat Mangkok) | Rp239.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| RYU Angle Grinder (Mesin Gerinda Tangan) | Rp399.900 |
| KINIK Mata Gerinda GC | Rp169.900 |
| BOSCH Cordless Angle Grinder | Rp2.599.900 |
| METABO Cordless Angle Grinder | Rp4.499.900 |
| Makita Cordless Angle Grinder | Rp4.799.900 |
| Union Cup Brush Twisted Knot KC Series (Sikat Mangkok Kepang) | Rp69.900 |
| Sherwood Straight Flute Tap BSF HSS GT | Rp1.199.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P103083597-2.jpg)
%20(Sikat%20Mangkok)/P101003655-1.jpg)
/P101578446-1.jpg)
/P102174265-1.jpg)




/doP101003492-3.jpg)




/9oP103564348-4.jpg)
/a5P103671365-1.jpg)
%20(Mata%20Bor%20Sikat%20Kawat)/egP101003520-4.jpg)
/edP101003517-2.jpg)
/P103111191-5.jpg)
/2jP101006091-3.jpg)
%20(Sikat%20Mangkok)/P101003666-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)